Beli timbangan digital excellent di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Excellent Scale Bench Scale Mild SteelDeskripsi:Only weighing functionwith RS-232other function is optionalatribut:
- Interface: RS-232
- Excellent Scale Timbangan PortableDeskripsi:Model Capacity DivisionJCS - B LED - 15kg 15kg 0.5gatribut:
- Working Temperature Range (°C): 0 - +40
- Power Supply (V): AC 220 (10%) + DC 6V/4Ah Rechargeable Battery
- Pan Size (WxL) (mm): 206x256
- Shape Size (WxLxH) (mm): 270x325x120
- Carton Size (WxLxH) (mm): 370x315x145
- AND Digital Scale Compact Bench Scales SJ-HS Series (Timbangan Digital)Deskripsi:AND Compact Bench Scales SJ-HS Series withatribut:
- Pan Size (LxW) (mm): 230x190
- ACIS Timbangan Digital (Neraca Digital)Deskripsi:- High accuracy (1/15000). - Solid and reliable design. - Large stainless steel weighing pan. - Rechargeable battery powered. - AC Adaptor Included. - Backlight LCD display. - Bubble level and adjustable feet.atribut:
- Pan Size (mm): 210x250
- ACIS Digital Precision Balance AD-I Seriesatribut:
- Power Source: 6xAA size batteries or AC/DC adapter
- Weighing units: g, oz, lb, dwt, ozt, ct, tl, T, tl.H, tl.J, GN, dr, MM, ToLA, gsm, TAR & TMR
- Operating Temperature (°C/°F): 0-40 / 32-104
- Excellent Scale Timbangan Meja Anti Air Stainless Steel (Timbangan Duduk Tahan Air Baja Tahan Karat)Deskripsi:Indicator GW:LCD displaywith RS-232atribut:
- Interface: RS-232
- OHAUS Digital Scale Bench (Timbangan Digital)Deskripsi:The Defender 3000 Series bench scales are ideal for general weighing, simple counting, and checkweighing applications in production, packaging, warehouse, inventory, shipping, and receiving areas. The Defender 3000 Series features a simple, yet rugged tubular-frame base design and indicators with tactile keys, multicolor backlit LCD display, AC or battery operation, and flexible mounting capabilities.ApplicationsWeighing, Checkweighing, Counting, Totalization.Display7 Segment LCD with multicolor backlightOperationInternal power supply with power cord (included), 6C (LR14) Batteries (not included) or Rechargeable BatteryCommunicationStandard RS232 and optional USB Device or EthernetConstructionABS plastic indicator, 304-stainless steel platform, powder-coated steel tubular frame, aluminum load cell, non-slip adjustable rubber feetDesign Features150% overload protection
- KRISBOW Digital Platform Scale (Timbangan Duduk Digital)Deskripsi:Timbangan digital platform dengan kapasitas besar dan pembacaan cepat melalui layar LCD. Cocok untuk penimbangan dalam gudang, logistik, dan produksi.
- CMOS Digital Platform Scale (Timbangan Duduk Digital)Deskripsi:Timbangan digital yang akurat dengan indikator untuk berat dan harga. Serta sudah teregistrasi resmi dari badan metrologi.atribut:
- Resolution (g): 10
- Color: Grey Platinum
- Size (mm): 750x410x160
- Pansize (mm): 400x500
- BENZ WERKZ Timbangan Digital (Digital Scale)Deskripsi:Timbangan Digital Benz WerkzTelah hadir timbangan digital benz werkz dengan kapasitas up to 40 Kg. Desain yang ramping dan modern.Mesin yang awet dan tahan lama bergaransi dan bersertifikasi TERAKelengkapan Box:1 Unit mesin1 Pcs Buku petunjuk1 Pcs Kartu garansi1 Pcs kabel charger1 Pcs Tatakan plat4 Pcs Dudukan tatakan platCARA PAKAI :-tatakan plat di taroh dulu (mati mesin)-baru di nyalakan-setelah itu, tekan tombol "ZERO" lalu "C"-timbangan siap di pakaiatribut:
- Standby Time (days): 15-21
- Nagata Dial Digital Scale Digital (Timbangan Digital)atribut:
- Pansize (mm): 290x240
- SOJIKYO Digital Platform ScaleDeskripsi:ACS/TCS Electronic Price Computing Scale adalah sejenis alat penimbangan multifungsi. Timbangan ini tidak hanya menghitung dengan tepat dan cepat, tetapi juga beroperasi dengan mudah. Timbangan tersebut telah menggunakan mikroprosesor chip tunggal canggih dan load cell presisi tinggi, sehingga stabil dan tahan lama digunakan. Timbangan ini mengadopsi tampilan LED, dan dapat menggunakan daya AC atau DC untuk memiliki fitur tidur otomatis, hemat energi, tampilan tegangan, peringatan bip tegangan rendah, pengisian daya baterai DC secara otomatis, penyimpanan harga satuan, perubahan, dll. Oleh karena itu, itu banyak digunakan dalam bisnis atau industri lain sebagai instrumen penghitungan harga.atribut:
- Material: Stainless Steel
- Power: Hybrid with electricity and batteries (included)
- Hi-Tech Digital Bench ScaleDeskripsi:HI-TECH WPB series waterproof scale indicator. It has the characteristic of high precision, display celerity, durable, best after sale services and good corrosion-proof. Various measures adopted to ensure its excellent waterproof and damp proof. It is widely used for not only retail stores, ration packing but also for high humidity surrounding of food and seafood packing. We had got several national patents for the scale.atribut:
- Min. Capacity: 20e
- Accuracy: III
- Working Temperature (°C): -5 to +35
- Ingress Protection: IP68
- Max. Tare: 100% Max. Capacity
- Power: Inner 6v4.5Ah rechargeable battery
- Storage Temperature (°C): -25 to 50
- HENHERR Bench Scale Mild Steelatribut:
- Display: LED double display
- TORA Digital Platform ScaleDeskripsi:Penimbangan kapasitas besar dengan tampilan digital yang mudah dibaca. Cocok untuk penggunaan industri, pergudangan, dan logistik.
- PRIO Water Bath (Penangas Air)Deskripsi:Pembuangan air secara elektrikatribut:
- Room Temperature Range (°C): +5-100
- ACIS Digital Compact BalanceDeskripsi:- Save batteries power with automatically power off function.- Low battery warning in displayed when the batteries are running low.- Auto Power off.- Low battery/Over Load Indication.- Easy to operate and move.atribut:
- Pan Size (LxW) (mm): 150x150
- Weighing Pan: Plastic
- ACIS Platform Scale - PS-Seriesatribut:
- Pansize (mm): 420x520
Daftar Harga timbangan digital excellent Terbaru November 2026
| Excellent Scale Bench Scale Mild Steel | Rp8.499.900 |
| Excellent Scale Timbangan Portable | Rp4.599.900 |
| AND Digital Scale Compact Bench Scales SJ-HS Series (Timbangan Digital) | Rp2.499.900 |
| ACIS Timbangan Digital (Neraca Digital) | Rp1.499.900 |
| ACIS Digital Precision Balance AD-I Series | Rp2.799.900 |
| Excellent Scale Timbangan Meja Anti Air Stainless Steel (Timbangan Duduk Tahan Air Baja Tahan Karat) | Rp15.999.900 |
| OHAUS Digital Scale Bench (Timbangan Digital) | Rp4.499.900 |
| KRISBOW Digital Platform Scale (Timbangan Duduk Digital) | Rp1.799.900 |
| CMOS Digital Platform Scale (Timbangan Duduk Digital) | Rp1.399.900 |
| BENZ WERKZ Timbangan Digital (Digital Scale) | Rp469.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)





















































































































































/P101521398-1.jpg)
/2gP101000088-2.jpg)

/apP107707385-1.jpg)
/53P109099183-1.jpg)
/44P104567148-2.jpg)
/6bP105373227-2.jpg)
/j9P107365693-2.jpg)
/l3P107049759-1.jpg)
/miP107049810-1.jpg)




/lnP108389779-1.jpg)

/q5P106663941-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)